1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GENERAL BEARING (SKF)
HYA.22320MBC4W33
Spherical Roller Bearing - 100 mm ID, 215 mm OD, 73 mm Width, Straight Bore, Open
MI ITEM #
13402605
MFR #
HYA.22320MBC4W33
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
GENERAL BEARING (SKF) HYA.22320MBC4W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GENERAL BEARING (SKF)
HYA.22320MBC4W33
Spherical Roller Bearing - 100 mm ID, 215 mm OD, 73 mm Width, Straight Bore, Open
MI ITEM #
13402605
MFR #
HYA.22320MBC4W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
22320MBC4W33 SPHERICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
100 mm
Outside Diameter
215 mm
Overall Width
73 mm
Closure Type
Open
Series
223
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data