1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GENERAL BEARING (SKF)
HYA.22316MBC3W33
Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Open
MI ITEM #
13402628
MFR #
HYA.22316MBC3W33
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
GENERAL BEARING (SKF) HYA.22316MBC3W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GENERAL BEARING (SKF)
HYA.22316MBC3W33
Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Open
MI ITEM #
13402628
MFR #
HYA.22316MBC3W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
22316MBC3W33 SPHERICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
80 mm
Outside Diameter
170 mm
Overall Width
58 mm
Closure Type
Open
Series
223
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought