Motion
HYA.567/563
2.8750 in Bore, 127 mm OD, 1.4375 in Width
MI ITEM #13402653
MFR #HYA.567/563
Price$141.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.8750 in Bore, 127 mm OD, 1.4375 in Width
MI ITEM #13402653
MFR #HYA.567/563

Mfr description
HYA.567/563 TAPERED SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.86/each

Specifications

Dimensions

  • Bore Diameter  
    2.8750 in
  • Outside Diameter
    127 mm
  • Overall Width
    1.4375 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)