Overview
Mfr description
200-E-SSSWIV 2 SWIVEL ADAPTER X CRIMP SH
Specifications
- Body Material316 Stainless Steel
- Fitting ShapeStraight
- End 1 TypeMale Swivel Adapter
- End 1 Size2 in
- End 2 TypeHose Shank
- End 2 Size2 in
- Seal MaterialNitrile Rubber
- Coupler TypeType E Male Adapter x Hose Shank
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data