Motion
400-A-SSSWIV
Cam & Groove Fitting - 4 in, Male Swivel Adapter, x 4 in, Female NPT, Straight
Mi Item #13414955
MFR #400-A-SSSWIV
Price$440.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 4 in, Male Swivel Adapter, x 4 in, Female NPT, Straight
Mi Item #13414955
MFR #400-A-SSSWIV

Mfr description
400-A-SSSWIV 4 SWIVEL ADAPTER X FNPT CAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.34/each

Specifications

Dimensions

  • Coupling Size
    4.0000 in
  • End 1 Size
    4 in
  • End 2 Size
    4 in
  • Thread Size
    4.0000 in
  • Weight
    7.6 lbs

Details

  • Body Material
    Stainless Steel
  • Coupler Type
    Type A Male Adapter x Female Thread
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End 1 Type
    Male Swivel Adapter
  • End 2 Type
    Female NPT
  • End Type
    Cam x Female NPT
  • End Type 2
    NPT
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Female NPT
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler
  • Gasket Material
    Nitrile Rubber
  • Maximum Operating Pressure
    100 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Style
    Adapter
  • Type
    A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)