Motion
AC400EZSWIV
Cam & Groove Swivel Coupler Hose End - 4 in, EZ Boss-Lock Cam & Groove Type C Swivel Coupler, x 4 in, Hose Shank, Straight
Mi Item #13415018
MFR #AC400EZSWIV
Price$407.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Swivel Coupler Hose End - 4 in, EZ Boss-Lock Cam & Groove Type C Swivel Coupler, x 4 in, Hose Shank, Straight
Mi Item #13415018
MFR #AC400EZSWIV

Mfr description
AC400EZSWIV 4 SWIVEL EZ BOSS-LOCK CPLR X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.11/each

Specifications

Dimensions

  • End 1 Size
    4 in
  • End 2 Size
    4 in
  • Weight
    6.30 lbs, 2.86 kg

Details

  • Additional Details
    Features: Live swivel is capable of 360-degree rotation under pressure, Nitrile rubber X-ring seal for reduced friction and high stability in dynamic applications, Couplers include EZ Boss-Lock cam arms | Note: Hose shanks are suitable for use with King Crimp sleeves and ferrules
  • Body Material
    Aluminum
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • End 1 Type
    EZ Boss-Lock Cam & Groove Type C Swivel Coupler
  • End 2 Type
    Hose Shank
  • Fitting Shape
    Straight
  • Material
    356T6 Aluminum
  • Maximum Operating Pressure
    6.9 bar, 100 psi
  • Part Type
    Swivel Coupler
  • Product Types
    Swivel Coupler
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)