Motion
AD300EZSWIV
Cam & Groove Coupler - 3 in EZ Boss-Lock Female Swivel Coupler x 3 in Female NPT, Straight
MI ITEM #13415020
MFR #AD300EZSWIV
Your Price$292.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3 in EZ Boss-Lock Female Swivel Coupler x 3 in Female NPT, Straight
MI ITEM #13415020
MFR #AD300EZSWIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$292.41/each(List $336.28)

Overview

Mfr description
AD300EZSWIV 3 SWIVEL EZ BOSS-LOCK CPLR X

Specifications

  • Body Material
    Aluminum
  • Coupling Connection Type
    Coupler x Female Thread NPT
  • Fitting Shape
    Straight
  • Coupling Gender
    Female
  • Coupling Size
    3 in
  • End 1 Type
    EZ Boss-Lock Female Swivel Coupler
  • End 1 Size
    3 in
  • End 2 Type
    Female NPT
  • End 2 Size
    3 in
  • Seal Material
    Nitrile Rubber
  • Coupler Type
    Type D Female Coupler x Female Thread
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought