Motion
AD400EZSWIV
Cam & Groove Coupler - 4 in, Female NPT, x 4 in, Female NPT, Straight
Mi Item #13415021
MFR #AD400EZSWIV
Price$384.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 4 in, Female NPT, x 4 in, Female NPT, Straight
Mi Item #13415021
MFR #AD400EZSWIV

Mfr description
AD400EZSWIV 4 SWIVEL EZ BOSS-LOCK CPLR X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.94/each

Specifications

Dimensions

  • End 1 Size
    4 in
  • End 2 Size
    4 in
  • Weight
    3.80 lbs, 1.72 kg

Details

  • Additional Details
    Cam Arms: EZ Boss-Lock
  • Body Material
    Aluminum
  • Coupler Type
    Type D Female Coupler x Female Thread
  • End 1 Type
    Female NPT
  • End 2 Type
    Female NPT
  • Fitting Shape
    Straight
  • Material
    356T6 Aluminum
  • Part Type
    Swivel Coupler
  • Product Types
    Swivel Coupler
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)