1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
BS-36-R300
3" Strainer Body Long Inline Fi
MI ITEM #
13415232
MFR #
BS-36-R300
Price
$2,315.05
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
DIXON VALVE & COUPLING CO BS-36-R300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
BS-36-R300
3" Strainer Body Long Inline Fi
MI ITEM #
13415232
MFR #
BS-36-R300
Mfr description
BS-36-R300 3" STRAINER BODY LONG INLINE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,315
.05
/each
Add to Cart
Specifications
Dimensions
Body Size
3.0000 in
Weight
14.25 lbs
Details
Additional Details
Strainer body
Body Material
316L stainless steel
Material
316L stainless steel
Type
Strainer Replacement Filter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items