Motion
BSCCQ1-R30018
Main Line & Modular Air Filter - 316L Stainless Steel Material
Mi Item #13415237
MFR #BSCCQ1-R30018
Price$1,453.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - 316L Stainless Steel Material
Mi Item #13415237
MFR #BSCCQ1-R30018

Mfr description
BSCCQ1-R30018 3" SHORT INLINE STRAINER C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,453.95/each

Specifications

Dimensions

  • Body Size
    3.0000 in

Details

  • Additional Details
    Must be vertically mounted to be 3A compliant
  • Body Material
    316L Stainless Steel
  • Material
    316L Stainless Steel
  • Type
    In-Line Strainer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)