Motion
RC400EZSWIV
Cam & Groove Fitting - 4 in, Type C Coupler, x 4 in, Hose Shank, Straight
Mi Item #13415399
MFR #RC400EZSWIV
Price$628.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 4 in, Type C Coupler, x 4 in, Hose Shank, Straight
Mi Item #13415399
MFR #RC400EZSWIV

Mfr description
RC400EZSWIV 4" SWIVEL EZ BOSS-LOCK CPLR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$628.65/each

Specifications

Dimensions

  • End 1 Size
    4 in
  • End 2 Size
    4 in
  • Weight
    11 lbs, 4.99 kg

Details

  • Additional Details
    Rotation: 360 °| Cam Arms: EZ Boss-Lock
  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • End 1 Type
    Type C Coupler
  • End 2 Type
    Hose Shank
  • Fitting Shape
    Straight
  • Material
    316 Stainless Steel
  • Maximum Operating Pressure
    6.9 bar, 100 psi
  • Part Type
    Swivel Coupler
  • Product Types
    Swivel Coupler
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)