Motion
RD400EZSWIV
Cam & Groove Fitting - 4 in, EZ Boss-Lock Female Swivel Coupler, x 4 in, Female NPT, Straight
Mi Item #13415402
MFR #RD400EZSWIV
Price$575.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 4 in, EZ Boss-Lock Female Swivel Coupler, x 4 in, Female NPT, Straight
Mi Item #13415402
MFR #RD400EZSWIV

Mfr description
RD400EZSWIV 4 SWIVEL EZ BOSS-LOCK CPLR X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$575.37/each

Specifications

Dimensions

  • Coupling Size
    4.0000 in
  • End 1 Size
    4 in
  • End 2 Size
    4 in
  • Thread Size
    4.0000 NPT
  • Weight
    8.55 lbs

Details

  • Body Material
    Stainless Steel
  • Coupler Type
    Type D Female Coupler x Female Thread
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End 1 Type
    EZ Boss-Lock Female Swivel Coupler
  • End 2 Type
    Female NPT
  • End Type
    Cam x Female NPT
  • End Type 2
    NPT
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Female NPT
  • Fitting Shape
    Straight
  • Gasket Material
    Nitrile Rubber
  • Maximum Operating Pressure
    100 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Style
    Coupler
  • Type
    DS
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)