Motion
STB30CS
2-1/2 Crimp Style Combo Nipple w/ Beveled End
Mi Item #13415416
MFR #STB30CS
Price$82.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 Crimp Style Combo Nipple w/ Beveled End
Mi Item #13415416
MFR #STB30CS

Mfr description
STB30CS 2-1/2" CRIMP STYLE COMBO NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.57/each

Specifications

Dimensions

  • End 1 Size
    2.5000 in
  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • Size
    2.5000 in
  • Weight
    3.5794 lbs

Details

  • Configuration
    Straight
  • Connection Type
    Beveled End
  • End 1 Style
    Beveled End
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Beveled End
  • For Use With
    King Crimp style sleeves, King Crimp style ferrules
  • Manufacturer Catalog Number
    STB30CS
  • Material
    Steel
  • Product Types
    Nipple
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Beveled End
  • Type
    King Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)