Motion
10215839
Hard Hat - Ratchet Adjustment, No, Blue Color
Mi Item #13416205
MFR #10215839
Price$91.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Ratchet Adjustment, No, Blue Color
Mi Item #13416205
MFR #10215839

Mfr description
10215839 HAT,VGARD C1,IR,FT3,HAT,NOVENT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.91/each

Specifications

Details

  • Accessories Included
    Fas-Trac III
  • Additional Details
    Ventilation: Non-Vented | Suspension: Fas-Trac III
  • Adjuster Type
    Ratchet
  • Adjustment Type
    Ratchet
  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Band Type
    Ratchet
  • Color
    Blue
  • Construction
    Full Brim
  • Description Keyword
    Full Brim
  • High Visibility
    No
  • Includes
    Fas-Trac III
  • Product Line
    V-Gard C1
  • Product Types
    Full Brim
  • Standards Met
    ANSI, CAN, CSA Z94.1-2015, ISEA Z89.1-2014
  • Suspension Type
    Fas-Trac III
  • Type
    Full Brim
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)