1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MP FILTRI USA
FHF3252BAC7A10NP01
FHF 325 Series, 10 micron, 145 gpm, 5076 psi Max
MI ITEM #
13417013
MFR #
FHF3252BAC7A10NP01
Your Price
$2,074.74
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Hydraulic Pressure Filters
MP FILTRI USA FHF3252BAC7A10NP01
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MP FILTRI USA
FHF3252BAC7A10NP01
FHF 325 Series, 10 micron, 145 gpm, 5076 psi Max
MI ITEM #
13417013
MFR #
FHF3252BAC7A10NP01
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,074.74
/each
(List
$2,489.68
)
Qty
Add to Cart
Overview
Mfr description
FHF3252BAC7A10NP01 HOUSING ASSEMBLY
Specifications
Series
FHF 325
Filter Rating
10 micron
Maximum Flow Rate
145 gpm
Maximum Operating Pressure
5076 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data