1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MP FILTRI USA
FHP5005VAF8A10SP01-
FHP Series, 10 micron, 166 gpm, 6091 psi Max
MI ITEM #
13417450
MFR #
FHP5005VAF8A10SP01-
Your Price
$3,897.94
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Hydraulic Pressure Filters
MP FILTRI USA FHP5005VAF8A10SP01-
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MP FILTRI USA
FHP5005VAF8A10SP01-
FHP Series, 10 micron, 166 gpm, 6091 psi Max
MI ITEM #
13417450
MFR #
FHP5005VAF8A10SP01-
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3,897.94
/each
(List
$4,482.63
)
Qty
Add to Cart
Overview
Mfr description
FHP5005VAF8A10SP01- HOUSING ASSEMBLY
Specifications
Series
FHP
Filter Rating
10 micron
Maximum Flow Rate
166 gpm
Maximum Operating Pressure
6091 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought