Motion
159016020
Powder Mix - LEMONADE Flavor, 23.83 oz. Package Size, Makes 2.5 gal (US), 22 g Sugar, 65 mg Sodium, 50 mg Potassium, 12 oz Serving Size
MI ITEM #13432099
MFR #159016020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powder Mix - LEMONADE Flavor, 23.83 oz. Package Size, Makes 2.5 gal (US), 22 g Sugar, 65 mg Sodium, 50 mg Potassium, 12 oz Serving Size
MI ITEM #13432099
MFR #159016020

Mfr description
159016020 2.5 GAL YIELD POWDER -
  • This item is not for sale in Canada. Cet article n'est pas en vente au Canada.
  • Low sodium
  • Potassium
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Height
    6
  • Case Length
    15.25
  • Case Weight
    25
  • Case Width
    13
  • Package Size
    23.83 oz.
  • Serving Size
    12 oz

Details

  • Branding
    Powder Pack
  • CALORIES
    90
  • Carbohydrates
    22 g
  • Category Description
    Powder Mix
  • Country of Origin
    US
  • Description
    2.5 Gallon Yield SQWINCHER® Lemonade Powder Pack 16 Pack Electrolyte Drink Mix
  • Flavor
    LEMONADE
  • Life
    24 MON
  • Package Quantity Per Case
    16
  • POTASSIUM
    50 mg
  • SODIUM
    65 mg
  • SUGAR
    22 g
  • Yield
    2.5 gal (US)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)