Overview
Mfr description
159016027 2.5 GAL YIELD POWDER -
- This item is not for sale in Canada. Cet article n'est pas en vente au Canada.
- Low sodium
- Potassium
- Gluten free
Specifications
- FlavorCHERRY
- Yield2.5 gal (US)
- Serving Size12 oz
- Package Size23.83 oz.
- POTASSIUM50 mg
- SODIUM65 mg
- SUGAR22 g
- Package Quantity Per Case16
- Country of OriginUS
- BrandingPowder Pack
- CALORIES90
- Carbohydrates22 g
- Case Height6
- Case Length15.25
- Case Weight25
- Case Width13
- Category DescriptionPowder Mix
- Description2.5 Gallon Yield SQWINCHER® Cherry Powder Pack 16 Pack Electrolyte Drink Mix
- Life24 MON
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data