Overview
Mfr description
FC619-24-18000BRAIDED HYDRAULIC HOSE
Specifications
- Nominal Hose Inner Diameter
- Working Pressure150 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data