Motion
EC03808-50RC
Air Brake Hose - 0.5000 in Inner Diameter, 225 psi;15 bar Working Pressure, Air Brake Type, EPDM Tube Material, EPDM Cover Material, 50.0000 ft Length
Mi Item #13432829
MFR #EC03808-50RC
Price$3.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Brake Hose - 0.5000 in Inner Diameter, 225 psi;15 bar Working Pressure, Air Brake Type, EPDM Tube Material, EPDM Cover Material, 50.0000 ft Length
Mi Item #13432829
MFR #EC03808-50RC

Mfr description
EC03808-50RC HOSE, AIRBRAKE J1402-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.84/each

Specifications

Dimensions

  • Dash Size
    -8
  • Inside Diameter
    0.5000 in
  • Length
    50.0000 ft
  • Minimum Bend Radius
    2.0000 in
  • Nominal Hose Inner Diameter  
    0.5000 in
  • Nominal Hose Outer Diameter  
    0.9100 in;23.10 mm
  • Outside Diameter
    0.9100 in
  • Overall Length
    50.0000 ft
  • Safety Factor
    4:1
  • Standard Length
    50.0000 ft
  • Standard Stock Lengths
    50.0000 ft
  • Wall Thickness
    0.0400 in

Details

  • Abrasion Resistance
    Standard
  • Additional Details
    Lay line style: Ink jet;Package form: Reel;Qualified hose fittings: 338 P
  • Application
    Axle Chamber
  • Burst Pressure
    62.05 bar, 900 psi
  • Color
    Black
  • Compatible Fittings
    338 P
  • Construction
    1 Ply Braid
  • Cover Color
    Black
  • Cover Material
    EPDM
  • Description
    TUBING-AIRBRAKE, EC038-8, 50RL, BK.
  • Description Keyword
    Air Brake Hose
  • Features
    Standard Abrasion Resistants
  • Hose Covering Material
    EPDM
  • Hose Material
    EPDM
  • Hose Reinforcement Material
    Fabric
  • Hose Reinforcement Type
    1 Ply Braid
  • Hose Type
    Air Brake
  • Inner Tube Material
    EPDM
  • Liner Material
    EPDM
  • Manufacturer Catalog Number
    EC03808-50RC
  • Material
    EPDM
  • Material Grade
    EPDM
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Pressure
    15 bar, 225 psi
  • Maximum Temperature
    100 °C, 212 °F
  • Maximum Working Pressure
    225 psi;15 bar
  • Min Operating Temperature
    -40 °C, -40 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
  • Physical Resistance
    Abrasion Resistance: Standard
  • Reinforced
    Yes
  • Reinforcement Material
    Fabric
  • Reinforcement Plies
    1
  • Reinforcement Type
    1 Ply Braid
  • Reinforcing Cord Material
    Fabric
  • Series
    EC038
  • Standards Met
    SAE J1402
  • Style
    1 Ply Braid
  • Temperature Range
    -40 to 100 °C, -40 to 212 °F
  • Transported Substance
    Air
  • Tube Material
    EPDM
  • Type
    Air Brake
  • Typical Applications
    Axle Chamber
  • Working Pressure
    225 psi;15 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)