Motion
LT25-2-100

DUFF-NORTON
LT25-2-100

LT Series 24 V Direct Current (DC) Voltage, 27 lb Load Capacity, and 4 in. Stroke Linear Actuator
MI ITEM #13452504
MFR #LT25-2-100
Your Price$485.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
LT25-2-100

LT Series 24 V Direct Current (DC) Voltage, 27 lb Load Capacity, and 4 in. Stroke Linear Actuator
MI ITEM #13452504
MFR #LT25-2-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$485.79/each(List $558.66)

Overview

Mfr description
LT25-2-100 LT, 24 VDC, 27 LBS, 4" STROKE
  • Safe operation with internal limit switches to stop motion at fully retracted and fully extended positions
  • Keyed translating tube eliminates the need for restraining torque
  • Withstand the elements with IP66 protection for rugged outdoor environments
  • Improved strength from zinc die cast housing

Specifications

  • Input Voltage
    24 V
  • Stroke
    4 in
  • Dynamic Load Capacity
    27 lbs
  • Static Load Capacity
    27 lbs
  • Speed At Full Load
    1.30 in/s
  • Duty Cycle At Rated Load
    0.2
  • Load Capacity
    27 lb
  • Current Draw
    1.5 amp
  • Series
    LT
  • ECCN
    EAR99
  • Weight
    1.75 lb
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought