Motion
3L430
FHP Insta-Power V-Belt - 3L Section, 3/8 in Top Width, 1 Strand, 43 in Nominal Outside Length, Cogged
MI ITEM #13453203
MFR #3L430
Price$11.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Insta-Power V-Belt - 3L Section, 3/8 in Top Width, 1 Strand, 43 in Nominal Outside Length, Cogged
MI ITEM #13453203
MFR #3L430

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.49/each

Specifications

Dimensions

  • Belt Height
    7/32 in
  • Nominal Outside Length
    43 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Aramid
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    3L

Overview

Mfr description
3L430 CONTI VX FHP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought