Motion
3L490
FHP Insta-Power V-Belt - 3L Section, 3/8 in Top Width, 1 Strand, 49 in Nominal Outside Length, Cogged
MI ITEM #13453209
MFR #3L490
List Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Insta-Power V-Belt - 3L Section, 3/8 in Top Width, 1 Strand, 49 in Nominal Outside Length, Cogged
MI ITEM #13453209
MFR #3L490

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.55/each for your price

Overview

Mfr description
3L490 CONTI VX FHP

Specifications

  • Section
    3L
  • Number Of Strands
    1
  • Nominal Outside Length
    49 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    7/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text