Motion
3V1400
Narrow HY-T Wedge V-Belt - 3V, 3/8 in Top Width, 1 Strand, 140 in Nominal Outside Length, Smooth
MI ITEM #13453233
MFR #3V1400
Your Price$62.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow HY-T Wedge V-Belt - 3V, 3/8 in Top Width, 1 Strand, 140 in Nominal Outside Length, Smooth
MI ITEM #13453233
MFR #3V1400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$62.93/each(List $75.07)

Overview

Mfr description
3V1400 CONTI V

Specifications

  • Section
    3V
  • Number Of Strands
    1
  • Nominal Outside Length
    140 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text