Motion
3VX1500
Narrow HY-T Wedge V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 150 in Nominal Outside Length, Cogged
MI ITEM #13453244
MFR #3VX1500
List Price$83.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow HY-T Wedge V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 150 in Nominal Outside Length, Cogged
MI ITEM #13453244
MFR #3VX1500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$83.83/each for your price

Overview

Mfr description
3VX1500-A CONTI VX ADVANCE

Specifications

  • Section
    3VX
  • Number Of Strands
    1
  • Nominal Outside Length
    150 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text