Motion
3VX265-A

CONTINENTAL
3VX265-A

Narrow HY-T Wedge V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 26.50 in Nominal Outside Length, Cogged
MI ITEM #13453245
MFR #3VX265-A
Your Price$18.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
3VX265-A

Narrow HY-T Wedge V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 26.50 in Nominal Outside Length, Cogged
MI ITEM #13453245
MFR #3VX265-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$18.14/each(List $20.45)

Overview

Mfr description
3VX265-A CONTI VX ADVANCE

Specifications

  • Section
    3VX
  • Number Of Strands
    1
  • Nominal Outside Length
    26.50 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text