Motion
4L480
FHP Insta-Power V-Belt - 4L Section, 1/2 in Top Width, 1 Strand, 48 in Nominal Outside Length, Cogged
MI ITEM #13453366
MFR #4L480
Price$12.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Insta-Power V-Belt - 4L Section, 1/2 in Top Width, 1 Strand, 48 in Nominal Outside Length, Cogged
MI ITEM #13453366
MFR #4L480

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.13/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    48 in
  • Top Width Per Strand
    1/2 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Aramid
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    4L

Overview

Mfr description
4L480 CONTI VX FHP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought