Motion
4L580
FHP Insta-Power V-Belt - 4L Section, 1/2 in Top Width, 1 Strand, 58 in Nominal Outside Length, Cogged
MI ITEM #13453369
MFR #4L580
Your Price$14.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Insta-Power V-Belt - 4L Section, 1/2 in Top Width, 1 Strand, 58 in Nominal Outside Length, Cogged
MI ITEM #13453369
MFR #4L580

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.73/each(List $16.94)

Overview

Mfr description
4L580 CONTI VX FHP

Specifications

  • Section
    4L
  • Number Of Strands
    1
  • Nominal Outside Length
    58 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    1/2 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text