Motion
5V1700
Narrow HY-T Wedge V-Belt - 5V, 5/8 in Top Width, 1 Strand, 170 in Nominal Outside Length, Smooth
MI ITEM #13453497
MFR #5V1700
Price$172.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow HY-T Wedge V-Belt - 5V, 5/8 in Top Width, 1 Strand, 170 in Nominal Outside Length, Smooth
MI ITEM #13453497
MFR #5V1700

Mfr description
5V1700 CONTI V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$172.61/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    170 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    5V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)