Motion
8V2500
Narrow HY-T Wedge V-Belt - 8V, 1 in Top Width, 1 Strand, 250 in Nominal Outside Length, Smooth
Mi Item #13453606
MFR #8V2500
Price$487.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow HY-T Wedge V-Belt - 8V, 1 in Top Width, 1 Strand, 250 in Nominal Outside Length, Smooth
Mi Item #13453606
MFR #8V2500

Mfr description
8V2500 CONTI V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$487.77/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    250 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    8V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)