Motion
8V4750
Narrow HY-T Wedge V-Belt - 8V, 1 in Top Width, 1 Strand, 475 in Nominal Outside Length, Smooth
Mi Item #13453614
MFR #8V4750
Price$1,174.35/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow HY-T Wedge V-Belt - 8V, 1 in Top Width, 1 Strand, 475 in Nominal Outside Length, Smooth
Mi Item #13453614
MFR #8V4750

Mfr description
8V4750 CONTI V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,174.35/pc

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    475 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    8V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)