Motion
A118 PS
Classical Powerspan V-Belt - A, 1/2 in Top Width, 1 Strand, 120 in Nominal Outside Length, Smooth
MI ITEM #13453627
MFR #A118 PS
Your Price$14.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Powerspan V-Belt - A, 1/2 in Top Width, 1 Strand, 120 in Nominal Outside Length, Smooth
MI ITEM #13453627
MFR #A118 PS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.64/each(List $16.84)

Overview

Mfr description
A118-PS POWERSPAN

Specifications

  • Section
    A
  • Number Of Strands
    1
  • Nominal Outside Length
    120 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1/2 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought