Motion
76-730/M
Latex Blend Coated Glove with Nylon / Elastane Liner and Non-Slip Grip on Palm & Fingers – 14"
MI ITEM #13455573
MFR #76-730/M
List Price$15.56/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Latex Blend Coated Glove with Nylon / Elastane Liner and Non-Slip Grip on Palm & Fingers – 14"
MI ITEM #13455573
MFR #76-730/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.56/pr for your price

Overview

Mfr description
76-730/M LATEX BLEND COATED GLOVE WITH N
  • Chemical Resistance - Delivered through the ATG® LiquiTech® technology platform
  • Ultra Lightweight - Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity
  • Triple layered TriTech™ technology for added protection, performance and comfort
  • Tailored Cuff - Keeping the cuff close to your hand so maintaining your fingers at the tip of the glove to maximize dexterity
  • Micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • This glove has been laundered prior to final packaging making it clean and safe for use
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin

Specifications

  • Glove Size
    M
  • Cuff Type
    Gauntlet
  • Color
    Blue
  • Lining Material
    Elastane Liner, Nylon
  • Lined
    Engineered Yarn
  • Grip Pattern
    Non-Slip
  • Manufacturer Upc Number
    616314694271
  • UPC_NO
    616314694264
  • Additional Details
    MaxiChem® is designed and developed for those working with chemicals requiring longer and higher levels of protection. MaxiChem® is tested and certified according to EN 374-3.
  • Features & Benefits
    • Chemical Resistance - Delivered through the ATG® LiquiTech® technology platform • Ultra Lightweight - Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity • Triple layered TriTech™ technology for added protection, performance and comfort • Tailored Cuff - Keeping the cuff close to your hand so maintaining your fingers at the tip of the glove to maximize dexterity • Micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation • This glove has been laundered prior to final packaging making it clean and safe for use • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex Blend

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text