Motion
76-730/XL
Chemical Resistant Glove - Size XL or Size 10, Gauntlet Cuff, 14.0000 in, 355.60 mm Length, Blue
Mi Item #13455575
MFR #76-730/XL
Price$15.40/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove - Size XL or Size 10, Gauntlet Cuff, 14.0000 in, 355.60 mm Length, Blue
Mi Item #13455575
MFR #76-730/XL

Mfr description
76-730/XL LATEX BLEND COATED GLOVE WITH
  • Chemical Resistance - Delivered through the ATG® LiquiTech® technology platform
  • Ultra Lightweight - Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity
  • Triple layered TriTech™ technology for added protection, performance and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.40/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    14.0000 in, 355.60 mm

Details

  • Additional Details
    MaxiChem® is designed and developed for those working with chemicals requiring longer and higher levels of protection. MaxiChem® is tested and certified according to EN 374-3.
  • Ansi Isea Cut Resistance Level
    A
  • Application
    Chemical Handling
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Coating Outer Shell Material
    Latex Blend
  • Color
    Blue
  • Cuff Style
    Tailored
  • Cuff Type
    Gauntlet
  • En 388 Abrasion Resistance Level
    Level 3
  • En 388 Cut Resistance Level
    Level 3
  • En 388 Puncture Resistance Level
    Level 3
  • EN388
    3131AX
  • Features & Benefits
    • Chemical Resistance - Delivered through the ATG® LiquiTech® technology platform • Ultra Lightweight - Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity • Triple layered TriTech™ technology for added protection, performance and comfort • Tailored Cuff - Keeping the cuff close to your hand so maintaining your fingers at the tip of the glove to maximize dexterity • Micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation • This glove has been laundered prior to final packaging making it clean and safe for use • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Non-Slip
  • Hand Type
    Pair
  • Latex Free
    No
  • Lined
    Engineered Yarn
  • Liner Color
    Blue
  • Lining Material
    Elastane, Nylon
  • Lining Seams
    Seamless
  • Manufacturer Upc Number
    616314694295
  • Material Type
    Latex Blend
  • Powder Free
    Yes
  • Product Line
    MaxiChem
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    No
  • Standards Met
    EN 374-3, EN 388, 2016 (3131AX), EN 407 (X1XXXX), REACH Compliant
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Non-Slip
  • UPC_NO
    616314694295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)