Motion
76-733/M
Chemical Resistant Glove - Size M or Size 8, Gauntlet Cuff, 14.0000 in, 355.60 mm Length, Blue
Mi Item #13455578
MFR #76-733/M
Price$25.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove - Size M or Size 8, Gauntlet Cuff, 14.0000 in, 355.60 mm Length, Blue
Mi Item #13455578
MFR #76-733/M

Mfr description
76-733/M LATEX BLEND COATED GLOVE WITH H
  • Chemical resistance delivered through the ATG® LiquiTech® technology platform
  • Innovative fibers - we source our base ingredients to develop our own unique high performance yarns and fibers that offer cut protection whilst maintaining high levels of comfort
  • Triple layered TriTech™ technology for added protection, performance and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.88/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    14.0000 in, 355.60 mm

Details

  • Additional Details
    MaxiChem® Cut™ is designed and developed for those working with chemicals while also requiring a level of cut protection.
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Application
    Chemical Handling, Oily And Wet Applications
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Coating Outer Shell Material
    Latex
  • Color
    Blue
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Cut Resistant Material
    Engineered Yarn
  • Duty Type
    Reusable
  • En 388 Abrasion Resistance Level
    Level 4
  • En 388 Cut Resistance Level
    Level 4
  • En 388 Puncture Resistance Level
    Level 4
  • EN388
    4341CX
  • Features & Benefits
    • Chemical resistance delivered through the ATG® LiquiTech® technology platform • Innovative fibers - we source our base ingredients to develop our own unique high performance yarns and fibers that offer cut protection whilst maintaining high levels of comfort • Triple layered TriTech™ technology for added protection, performance and comfort • Ultra lightweight synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity • Tailored cuff keeps the cuff close to your hand so maintaining your fingers at the tip of the glove to maximize dexterity • Micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation • This glove has been laundered prior to final packaging making it clean and safe for use
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Non-Slip
  • Hand Type
    Pair
  • Latex Free
    No
  • Lined
    Engineered Yarn
  • Liner Color
    Blue
  • Lining Material
    Engineered Yarn
  • Manufacturer Upc Number
    616314425325
  • Material Type
    Latex
  • Powder Free
    Yes
  • Product Line
    ATG MaxiChem Cut
  • Protection Type
    Chemical, Cut Resistant
  • Reflective Or High Visibility
    No
  • Standards Met
    EN 374 KLMNOP, EN 388 4341CX, ANSI/ISEA 105
  • Sterile Gloves
    No
  • Surface Finish
    Non-Slip
  • UPC_NO
    616314425325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)