Motion
76-830/S
Chemical Resistant Glove - Size S or Size 7, Gauntlet Cuff, 14.0000 in, 355.60 mm Length, Green
Mi Item #13455582
MFR #76-830/S
Price$19.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove - Size S or Size 7, Gauntlet Cuff, 14.0000 in, 355.60 mm Length, Green
Mi Item #13455582
MFR #76-830/S

Mfr description
76-830/S NITRILE BLEND COATED GLOVE WITH
  • Chemical Resistance - Delivered through the ATG® LiquiTech® technology platform
  • Ultra Lightweight - Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity
  • Tailored Cuff - Keeping the cuff close to your hand so maintaining your fingers at the tip of the glove to maximize dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.14/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    14.0000 in, 355.60 mm

Details

  • Additional Details
    MaxiChem® is designed and developed for those working with chemicals requiring longer and higher levels of protection. MaxiChem® is tested and certified according to EN 374-3.
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Application
    Chemical Handling
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Tailored
  • Cuff Type
    Gauntlet
  • Duty Type
    Reusable
  • En 388 Abrasion Resistance Level
    Level 4
  • En 388 Cut Resistance Level
    Level 4
  • En 388 Puncture Resistance Level
    Level 4
  • EN388
    4111AX
  • Features & Benefits
    • Chemical Resistance - Delivered through the ATG® LiquiTech® technology platform • Ultra Lightweight - Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity • Tailored Cuff - Keeping the cuff close to your hand so maintaining your fingers at the tip of the glove to maximize dexterity • Micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation • This glove has been laundered prior to final packaging making it clean and safe for use • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Non-Slip
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Lined
    Engineered Yarn
  • Liner Color
    Green
  • Lining Material
    Elastane, Nylon
  • Lining Seams
    Seamless Knit
  • Manufacturer Upc Number
    616314694318
  • Material Type
    Nitrile Blend
  • Product Line
    MaxiChem
  • Protection Type
    Chemical
  • Standards Met
    EN 388 2016 Results, 4111AX, EN 374 Results, JKLMNO, REACH Compliant, Oeko-Tex Certified
  • Surface Finish
    Micro-Cup Non-Slip Grip
  • UPC_NO
    616314694318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)