Motion
76-830/L
Nitrile Blend Coated Glove with Nylon / Elastane Liner and Non-Slip Grip on Palm & Fingers – 14"
Mi Item #13455584
MFR #76-830/L
Price$13.67/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Blend Coated Glove with Nylon / Elastane Liner and Non-Slip Grip on Palm & Fingers – 14"
Mi Item #13455584
MFR #76-830/L

Mfr description
76-830/L NITRILE BLEND COATED GLOVE WITH
  • Chemical Resistance - Delivered through the ATG® LiquiTech® technology platform
  • Ultra Lightweight - Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity
  • Tailored Cuff - Keeping the cuff close to your hand so maintaining your fingers at the tip of the glove to maximize dexterity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.67/pr

Specifications

Dimensions

  • Glove Size
    L

Details

  • Additional Details
    MaxiChem® is designed and developed for those working with chemicals requiring longer and higher levels of protection. MaxiChem® is tested and certified according to EN 374-3.
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile Blend
  • Color
    Green
  • Cuff Type
    Gauntlet
  • Features & Benefits
    • Chemical Resistance - Delivered through the ATG® LiquiTech® technology platform • Ultra Lightweight - Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity • Tailored Cuff - Keeping the cuff close to your hand so maintaining your fingers at the tip of the glove to maximize dexterity • Micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation • This glove has been laundered prior to final packaging making it clean and safe for use • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
  • Grip Pattern
    Non-Slip
  • Latex Free
    Yes
  • Lined
    Engineered Yarn
  • Lining Material
    Elastane Liner, Nylon
  • Manufacturer Upc Number
    616314694332
  • UPC_NO
    616314694332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)