Motion
76-830/XL
Nitrile Blend Coated Glove with Nylon / Elastane Liner and Non-Slip Grip on Palm & Fingers – 14"
Mi Item #13455585
MFR #76-830/XL
Price$19.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Blend Coated Glove with Nylon / Elastane Liner and Non-Slip Grip on Palm & Fingers – 14"
Mi Item #13455585
MFR #76-830/XL

Mfr description
76-830/XL NITRILE BLEND COATED GLOVE WIT
  • Chemical Resistance - Delivered through the ATG® LiquiTech® technology platform
  • Ultra Lightweight - Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity
  • Tailored Cuff - Keeping the cuff close to your hand so maintaining your fingers at the tip of the glove to maximize dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.14/pr

Specifications

Dimensions

  • Glove Size
    XL

Details

  • Additional Details
    MaxiChem® is designed and developed for those working with chemicals requiring longer and higher levels of protection. MaxiChem® is tested and certified according to EN 374-3.
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile Blend
  • Color
    Green
  • Cuff Type
    Gauntlet
  • Features & Benefits
    • Chemical Resistance - Delivered through the ATG® LiquiTech® technology platform • Ultra Lightweight - Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity • Tailored Cuff - Keeping the cuff close to your hand so maintaining your fingers at the tip of the glove to maximize dexterity • Micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation • This glove has been laundered prior to final packaging making it clean and safe for use • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
  • Grip Pattern
    Non-Slip
  • Latex Free
    Yes
  • Lined
    Engineered Yarn
  • Lining Material
    Elastane Liner, Nylon
  • Manufacturer Upc Number
    616314694349
  • UPC_NO
    616314694349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)