Motion
76-833/L
Nitrile Blend Coated Glove with HPPE Liner and Non-Slip Grip on Palm & Fingers - 14"
Mi Item #13455589
MFR #76-833/L
Price$23.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Blend Coated Glove with HPPE Liner and Non-Slip Grip on Palm & Fingers - 14"
Mi Item #13455589
MFR #76-833/L

Mfr description
76-833/L NITRILE BLEND COATED GLOVE WITH
  • Chemical resistance delivered through the ATG® LiquiTech® technology platform
  • Innovative fibers - we source our base ingredients to develop our own unique high performance yarns and fibers that offer cut protection whilst maintaining high levels of comfort
  • Triple layered TriTech™ technology for added protection, performance and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.83/pr

Specifications

Dimensions

  • Glove Size
    L

Details

  • Additional Details
    MaxiChem® Cut™ est conçu et développé pour ceux qui travaillent avec des produits chimiques tout en nécessitant un niveau de protection contre les coupures.
  • Coating Material
    Nitrile Blend
  • Color
    Green
  • Features & Benefits
    • Chemical resistance delivered through the ATG® LiquiTech® technology platform • Innovative fibers - we source our base ingredients to develop our own unique high performance yarns and fibers that offer cut protection whilst maintaining high levels of comfort • Triple layered TriTech™ technology for added protection, performance and comfort • Ultra lightweight synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity • Tailored cuff keeps the cuff close to your hand so maintaining your fingers at the tip of the glove to maximize dexterity • Micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation • This glove has been laundered prior to final packaging making it clean and safe for use
  • Grip Pattern
    Gauntlet
  • Lining Material
    Engineered Yarn
  • Manufacturer Upc Number
    616314430435
  • UPC_NO
    616314430435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)