Motion
5V750
Narrow HY-T Wedge V-Belt - 5V, 5/8 in Top Width, 1 Strand, 75 in Nominal Outside Length, Smooth
MI ITEM #13456284
MFR #5V750
Your Price$72.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow HY-T Wedge V-Belt - 5V, 5/8 in Top Width, 1 Strand, 75 in Nominal Outside Length, Smooth
MI ITEM #13456284
MFR #5V750

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$72.55/each(List $86.94)

Overview

Mfr description
5V750 CONTI V

Specifications

  • Section
    5V
  • Number Of Strands
    1
  • Nominal Outside Length
    75 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    5/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text