Motion
AX61-A
Classical HY-T V-Belt - AX, 1/2 in Top Width, 1 Strand, 63 in Nominal Outside Length, Cogged
MI ITEM #13456312
MFR #AX61-A
Your Price$23.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical HY-T V-Belt - AX, 1/2 in Top Width, 1 Strand, 63 in Nominal Outside Length, Cogged
MI ITEM #13456312
MFR #AX61-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$23.48/each(List $26.92)

Overview

Mfr description
AX61-A CONTI VX ADVANCE

Specifications

  • Section
    AX
  • Number Of Strands
    1
  • Nominal Outside Length
    63 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    1/2 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text