Motion
5V710
Narrow HY-T Wedge V-Belt - 5V, 5/8 in Top Width, 1 Strand, 71 in Nominal Outside Length, Smooth
Mi Item #13456356
MFR #5V710
Price$70.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow HY-T Wedge V-Belt - 5V, 5/8 in Top Width, 1 Strand, 71 in Nominal Outside Length, Smooth
Mi Item #13456356
MFR #5V710

Mfr description
5V710 CONTI V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.64/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    71 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    5V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)