1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
3L200
FHP Insta-Power V-Belt - 3L Section, 3/8 in Top Width, 1 Strand, 20 in Nominal Outside Length, Cogged
MI ITEM #
13456401
MFR #
3L200
Price
$9.96
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
CONTINENTAL 3L200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
3L200
FHP Insta-Power V-Belt - 3L Section, 3/8 in Top Width, 1 Strand, 20 in Nominal Outside Length, Cogged
MI ITEM #
13456401
MFR #
3L200
Mfr description
3L200 CONTI VX FHP
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$9
.96
/each
Add to Cart
Specifications
Dimensions
Belt Height
7/32 in
Nominal Outside Length
20 in
Top Width Per Strand
3/8 in
Details
Cogged/Smooth
Cogged
Cord Material
Aramid
Material
Synthetic Rubber - SBR
Number Of Strands
1
Product Type
Industrial V-Belts
Section
3L
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items