Motion
4L490
FHP Insta-Power V-Belt - 4L Section, 1/2 in Top Width, 1 Strand, 49 in Nominal Outside Length, Cogged
MI ITEM #13456446
MFR #4L490
Price$13.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Insta-Power V-Belt - 4L Section, 1/2 in Top Width, 1 Strand, 49 in Nominal Outside Length, Cogged
MI ITEM #13456446
MFR #4L490

Mfr description
4L490 CONTI VX FHP
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.19/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    49 in
  • Top Width Per Strand
    1/2 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Aramid
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    4L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)