Motion
5L300
FHP Insta-Power V-Belt - 5L Section, 21/32 in Top Width, 1 Strand, 30 in Nominal Outside Length, Cogged
MI ITEM #13456454
MFR #5L300
Price$12.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Insta-Power V-Belt - 5L Section, 21/32 in Top Width, 1 Strand, 30 in Nominal Outside Length, Cogged
MI ITEM #13456454
MFR #5L300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.36/each

Specifications

Dimensions

  • Belt Height
    3/8 in
  • Nominal Outside Length
    30 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Aramid
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    5L

Overview

Mfr description
5L300 CONTI VX FHP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought