Motion
5L380
FHP Insta-Power V-Belt - 5L Section, 21/32 in Top Width, 1 Strand, 38 in Nominal Outside Length, Cogged
MI ITEM #13456455
MFR #5L380
Your Price$15.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Insta-Power V-Belt - 5L Section, 21/32 in Top Width, 1 Strand, 38 in Nominal Outside Length, Cogged
MI ITEM #13456455
MFR #5L380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.19/each(List $16.84)

Overview

Mfr description
5L380 CONTI VX FHP

Specifications

  • Section
    5L
  • Number Of Strands
    1
  • Nominal Outside Length
    38 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    3/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought