1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TITAN FLOW CONTROL
BS35S0150
Pipe Fitting - Stainless Steel Material, 3/8 to 3.0000 in Pipe Size
MI ITEM #
13460094
MFR #
BS35S0150
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
TITAN FLOW CONTROL BS35S0150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TITAN FLOW CONTROL
BS35S0150
Pipe Fitting - Stainless Steel Material, 3/8 to 3.0000 in Pipe Size
MI ITEM #
13460094
MFR #
BS35S0150
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
BS35S0150 1.5 BS35-SS BASKET STRAINER ST
Specifications
Pipe Size
3/8 to 3.0000 in
Material
Stainless Steel
Length
10 in
Weight
16 LB
Harmonization Code
8421.29.0065
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought