Motion
CV80SV0038
Check Valve - Stainless Steel Material, 3/8 NPT Port Size
MI ITEM #13460858
MFR #CV80SV0038
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - Stainless Steel Material, 3/8 NPT Port Size
MI ITEM #13460858
MFR #CV80SV0038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CV80SV0038 .0375 CV80-SS CHECK VALVE STA

Specifications

  • Port Size
    3/8 NPT
  • Check Valve Type
    Single Disc
  • Body Material
    Stainless Steel
  • End Connections
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought