Motion
DS595I0075
Pipe Fitting - Cast Iron Material, 3/4 to 2-1/2 in Pipe Size
MI ITEM #13460910
MFR #DS595I0075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Cast Iron Material, 3/4 to 2-1/2 in Pipe Size
MI ITEM #13460910
MFR #DS595I0075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DS595I0075 0.75 DS595-CI DUPLEX STRAINER

Specifications

  • Pipe Size
    3/4 to 2-1/2 in
  • Material
    Cast Iron
  • Length
    11 in
  • Weight
    44 LB
  • Harmonization Code
    8421.29.0065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text