Motion
DS696C0600
Pipe Fitting - Carbon Steel Material, 6.0000 to 8.0000 in Pipe Size
MI ITEM #13460952
MFR #DS696C0600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Carbon Steel Material, 6.0000 to 8.0000 in Pipe Size
MI ITEM #13460952
MFR #DS696C0600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DS696C0600 6.0 DS696-CS DUPLEX STRAINER

Specifications

  • Pipe Size
    6.0000 to 8.0000 in
  • Material
    Carbon Steel
  • Weight
    974 LB
  • Harmonization Code
    8421.29.0065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text